This product requires certification to purchase.

4 in. Stainless Steel 275 psi Flanged Plug Valve

You last purchased this on
 
Dezurik

Style PEF 4 in. Stainless Steel 275 psi Flanged Plug Valve

  • Fast #
  • Part #DPEFFPVELS6P
  • Item #7625521
  • Manufacturer Part #PEFFPVELS6P
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dezurik

Style PEF 4 in. Stainless Steel 275 psi Flanged Plug Valve

  • Fast #
  • Part #DPEFFPVELS6P
  • Item #7625521
  • Manufacturer Part #PEFFPVELS6P
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • DeZURIK eccentric plug valves are used to handle clean and dirty liquids, sludge, slurries and gases
  • They can be used for either isolation/shutoff or throttling/control services
  • The animation below shows how the eccentric plug valve works
  • The quarter turn eccentric action and resilient plug facings ensure lasting bubble-tight shutoff
  • As the eccentric plug rotates from open to closed, it moves into a raised eccentric seat
  • Eccentric plug valves feature a rectangular port design that provides wide tolerance seating geometry for lasting superior shutoff
  • Port area options include 100% of standard pipe area for applications where highest flow is required (such as pumped systems), and 70/80% area for non-pumped (gravity feed) systems
  • Flanged or mechanical joint end connections are available
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B36.10M
ASME:
ASME B16.1, ASME B16.1 Class 125, ASME B16.42 Class 150, ASME B16.5 Class 150, ASME B36.10M
AWWA:
AWWA C-111, AWWA C-517
Collection:
Style PEF
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
9 in
MSS:
MSS SP-91
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - Maximum:
275 psi
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Type:
Plug Valve