1.25 L Foam Soap Refill
Basics 1.25 L Foam Soap Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with touch-free soap dispensers
- Foaming hand soap refill
- Three bottles per case
- Dermatologist tested and hypoallergenic
Specifications
- Collection:
- Basics
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Plastic
- Package Quantity:
- Case of 3
- Size:
- 1.25 L