15.2 oz. Antibacterial Hand Sanitizer Foam
Dial® 15.2 oz. Antibacterial Hand Sanitizer Foam
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mild enough for repeated use
- Dermatologist-tested, hypoallergenic
- Effectively neutralizes germs and bacteria
- Meets CDC standards for use in healthcare facilities
- Fragrance-free
Specifications
- Application:
- Hand Sanitizer
- Collection:
- Dial®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 15.2 oz