7.5 oz. Antibacterial Hand Sanitizer Pump with Moisturizer
Dial® 7.5 oz. Antibacterial Hand Sanitizer Pump with Moisturizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains added skin conditioners to soften and smooth the hands
- Dermatologist-tested, hypoallergenic formula leaves hands free of residue
- Kills 99.99% of disease-causing germs instantly and effective against bacteria, yeast & molds
- Fragrance- and dye-free
Specifications
- Application:
- Hand Sanitizer
- Collection:
- Dial®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Hand Sanitizer
- Size:
- 7.5 oz