115V Industrial Concentric Pump
115V Industrial Concentric Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL Classified
- Auto Reset Thermal Overload
- 115V Industrial Pump
- Heavy Duty Motor
- 6ft Cord
- Low Level Pump
- Grounded 3 Prong Plug
- Flame Retardant Motor Housing
- Requires 5/8" or 3/4" I.D. Pump Hose
Specifications
- CFM:
- 25000 ft3/min
- Color Finish Name:
- Black, Grey
- Cord Length:
- 6 ft
- Depth:
- 4-1/2 in
- Diameter:
- 4-1/2 in
- Height:
- 8-1/2 in
- Horsepower:
- 1/30 hp
- Length:
- 4-1/2 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Pump
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 4-1/2 in