1/3 hp 115 V 1-Speed Cooler Motor Kit

You last purchased this on
 
Dial Manufacturing

1/3 hp 115 V 1-Speed Cooler Motor Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial Manufacturing

1/3 hp 115 V 1-Speed Cooler Motor Kit

  • Fast #
  • Part #D2530
  • Item #1629957
  • Manufacturer Part #2530
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes 36” motor cord, adjustable iron pulley and motor clamps
  • Requires Certification

Specifications

AMP:
6.3
Horsepower:
1/3 hp
Volts:
115V