230V Industrial Concentric Pump

You last purchased this on
 
Dial Manufacturing

230V Industrial Concentric Pump

  • Fast #
  • Part #D1402
  • Item #1610141
  • Manufacturer Part #1402
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial Manufacturing

230V Industrial Concentric Pump

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL Classified
  • 230V Industrial Pump
  • Requires Certification

Specifications

CFM:
25000 ft3/min
Color Finish Name:
Orange, Grey
Cord Length:
6 ft
Depth:
4-1/2 in
Diameter:
4-1/2 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
8-1/2 in
Horsepower:
1/30 hp
Length:
4-1/2 in
Material:
Plastic
Power Source:
Electric
Product Type:
Pump
UL Listed:
Yes
Volts:
230V
Width:
4-1/2 in