57 x 0.3125 in. Belt
57 x 0.3125 in. Belt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 57 in
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.3125 in
- Weight:
- 0.3 lb