36 in x 36 in x 1/4 in Equipment Pad 1/4 in Wood
Aspen Snow-Cool™ 36 in x 36 in x 1/4 in Equipment Pad 1/4 in Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All cooler pads are made in even numbered measurements, if your pad measures to an odd number, round up to the next even number
Specifications
- Collection:
- Aspen Snow-Cool™
- Color Finish Name:
- Aspen
- Height:
- 2 in
- Length:
- 36 in
- Material:
- Wood
- Product Type:
- Aspen Pad
- Size:
- 36 in x 36 in x 2 in
- Thickness:
- 1/4 in
- Width:
- 36 in