Brass Drain Overflow Pipe Kit
Brass Drain Overflow Pipe Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features 1/2" MPT overflow pipe with flat sided hex head, washer, Nylon drain with 1/2" FPT I.D. and 3/4" male garden hose threads O.D.
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Nylon