Dial Manufacturing
Copperline™ 1 hp 115V Inducer Motor
Part #D2395 | Item #4777957 | Manufacturer Part #2395
Volts:
115VProduct Details
- Two speed settings
- Diameter shaft: 5/8”
Documents
Specifications
AMP: 13
Collection: Copperline™
Fan Speeds: 2
Horsepower: 1 hp
Material: Copper
RPM: 1725
UL Listed: No
Volts: 115V