115 V Power Clean Kit
Power-Clean® 115 V Power Clean Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit Includes: mesh pump basket, mounting bracket, 30” drain hose, installation instructions and overflow pipe adapter
- Corrosion-resistant shaft
- Motor has thermal overload protection and a flame-retardant housing for safety
- UL classified and recognized
- Fits all coolers
- Screened inlet and removable baseplate
Specifications
- Collection:
- Power-Clean®
- UL Listed:
- Yes
- Volts:
- 115V