1 in. Standard Dry Asphalt Blade

You last purchased this on
 
Diamond Products

1 in. Standard Dry Asphalt Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diamond Products

1 in. Standard Dry Asphalt Blade

  • Fast #
  • Part #D11190
  • Item #3860513
  • Manufacturer Part #11190
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wide gullets to keep the blade cool
  • Long blade life
  • Laser welded for dry asphalt cutting
  • For use on small walk behind saws, 20 HP or lower
  • Requires Certification

Documents


Specifications

Application:
Concrete, Asphalt
Arbor Hole Size:
1 in
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Diameter:
14 in
Material:
Concrete