12 in. Vacuum Blade
Core Cut™ A2Z 12 in. Vacuum Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for rescue and emergency situation
- Cuts a wide range of material
- Vacuum bonded technology - diamond are adhered to the gullet
- Not suitable for wood
- Holes in the ‘segments’ help with cooling while cutting metal and other heat generating material
Documents
Specifications
- Application:
- Concrete, Masonry
- Arbor Hole Size:
- 1 in
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- Core Cut™ A2Z
- Diameter:
- 12 in
- Type:
- D21535