1 in. Turbo Blade
Core Cut™ XXXL-Turbo 1 in. Turbo Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Best quality and blade longest cutting life
- Faster Serrated turbo segment for the fastest cut Better Don’t get fooled by other multi-segment blade
- Three different segments for longer life, faster cutting and reliable performance
- Longer Extended blade life with slant segment wear protection and tall segment
Documents
Specifications
- Application:
- Asphalt, Concrete, General Purpose
- Arbor Hole Size:
- 1 in
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- Core Cut™ XXXL-Turbo
- Diameter:
- 12 in
- Type:
- D42890