0-300 psi 24-HR/7-Day 1/4 in. NPT
0-300 psi 24-HR/7-Day 1/4 in. NPT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Switchable between 24-hour and 7-day chart rotation
- Operates on a single AA battery
- Offers visual record of pressure data
- Includes: AA battery, red pens and instruction manual
- Pressure range: 0-300
Specifications
- Depth:
- 2-9/10 in
- Diameter:
- 4 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Product Type:
- Pressure Chart Recorder
- Temperature Range:
- -22 to 122 Deg F (-30 to 50 Deg C)
- Weight:
- 1.8 lb
- Width:
- 6 in