4 in. 0-300 Chart Paper
4 in. 0-300 Chart Paper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Charts with identical ranges and diameters are not interchangeable
- High quality replacement chart paper for circular chart recorders
Specifications
- Brand Model Compatibility:
- PW456, PW461
- Diameter:
- 4 in
- FM Approved:
- No
- Length:
- 4-1/2 in
- Material:
- Paper
- Product Type:
- 0-300 Chart Paper
- UL Listed:
- No
- Weight:
- 0.011 lb
- Width:
- 4-1/2 in