8 in. 0-250 Chart Paper
8 in. 0-250 Chart Paper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Range: 0-250 F
- Size: 8" diameter
- Dickson® temperature 7 day chart
- Charts with identical ranges and diameters are not interchangeable
- High quality replacement chart paper for circular chart recorders
- Package Size: 60
Documents
Specifications
- Brand Model Compatibility:
- Dickson Company KT8P0 8 in Temperature Chart Recorder
- Diameter:
- 8 in
- FM Approved:
- No
- Product Type:
- 0-250 Chart Paper
- UL Listed:
- No