1 gal Cleaner Hydrogen Peroxide (Case of 4)
1 gal Cleaner Hydrogen Peroxide (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty cleaner that is safe on most hard surfaces, including marble floors
- Concentrated formula controls cost by delivering excellent cleaning performance for significantly less than ready-to-use products
- Uses the patented cleaning power of proprietary Accelerated Hydrogen Peroxide (AHP®) technology to clean floors, bathrooms, glass and hard surfaces
- A phosphorous-free cleaner that contains no added dyes or fragrance
Documents
Specifications
- Application:
- General Purpose
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dilution Rate:
- 1:64 - 1:256
- Dimmable:
- No
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner
- Size:
- 1 gal
- Temperature Range:
- -6 to 35 Deg C