32 oz. Empty Spray Bottle for Virex® II 256 One Step Disinfectant Cleaner
32 oz. Empty Spray Bottle for Virex® II 256 One Step Disinfectant Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Virex II Germ Cleaner
- Empty spray bottle
Specifications
- Brand Model Compatibility:
- Virex® II 256 One Step Disinfectant Cleaner
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Spray Bottle
- SCAQMD Compliant:
- No
- Size:
- 32 oz