32 oz. Oven and Grill Cleaner
32 oz. Oven and Grill Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily cuts through baked on grease and carbon
- Thick gel maximizes contact time
- Contains no solvents or other flammable materials
- Volume: 1 quart
- Scent: Glycol Ether
- Color: Tan
- Can also be used on porcelain
- Ready to use
Documents
Specifications
- Application:
- Ceramic, Glass, Metal, Plastic
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- SCAQMD Compliant:
- No
- Size:
- 32 oz