5 L UHS Floor Cleaner
This product has been replaced by
Manufacturer Part #93145408
5 L UHS Floor Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Saves labor since no rinsing is required floors dry film-free, especially important in ultra high-speed programs
- Extends stripping cycles saving time and labor keeps floor finishes cleaner for longer
- Provides deep cleaning power by a unique combination of ingredients boosts cleaning power without damage to UHS finishes
- Dilution rate for autoscrubber 1:512, mop and bucket 1:256
- Economical, Super-concentrated formula delivers powerful cleaning performance for pennies per day
- Ideal for use in automatic scrubber, low foam formula requires less emptying of recovery tanks allowing for more machine time on the floor
Documents
Specifications
- Color Finish Name:
- Green
- Dilution Rate:
- 1:256 - 1:512
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Floor Cleaner
- Size:
- 5 L