6 in. 180 µm Bona Diamond Disc
Bona® 6 in. 180 µm Bona Diamond Disc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No visible swirl marks
- Consistent scratch pattern
- Long lasting - one set lasts 4,000-6,000 sq. ft.
- Improves adhesion for recoating
Specifications
- Application:
- Hardwood Floors, Industrial
- Collection:
- Bona®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 6 in
- Grit Size:
- 180 µm
- Material:
- Diamond
- NSF Certified:
- Yes
- Number of Tools Included:
- 1
- Product Type:
- Diamond Disc
- Weight:
- 0.5 lb