2.5 L Multi-Purpose Restroom Cleaner
Crew® 2.5 L Multi-Purpose Restroom Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effective soap scum and hard water stain removing formula
- Will not harm metal surfaces
- Can be used on most water washable restroom surfaces
- Non-corrosive formula is suitable for most washable restroom surfaces
Specifications
- Brand Model Compatibility:
- J-Fill® Dispensing Systems
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Crew®
- Color Finish Name:
- Green
- Depth:
- 4-31/48 in
- Dilution Rate:
- 1:32
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- SCAQMD Compliant:
- No
- Size:
- 2.5 L