32 oz. Foaming Power Cleaner, 12 Per Case
Crew® 32 oz. Foaming Power Cleaner, 12 Per Case
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High foaming cleaner that clings to vertical surfaces for longer dwell time
- Great cleaner for fast and efficient restroom maintenance
- Strong acid removes soap scum and hard water deposits from surfaces in the restroom
Documents
Specifications
- Collection:
- Crew®
- Color Finish Name:
- Red
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- 12 Per Case
- Product Type:
- Fresh
- Size:
- 32 oz