2.5 L Glass and Multi-Surface Cleaner Non-Ammoniated, 2 Per Case
Glance® NA 2.5 L Glass and Multi-Surface Cleaner Non-Ammoniated, 2 Per Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans and shines glass, mirrors, sinks, counter tops, stainless and many other washable surfaces
- Non-ammoniated to avoid the unpleasant scent
- Non-streaking, non-smearing and quick drying
- NSF C1 registration
- Dilution rate of 1:40
- Reduced human and aquatic toxicity
- Environmentally preferred
Documents
Specifications
- Application:
- Chrome, Counter Tops, Stainless Steel
- Collection:
- Glance® NA
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:40
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Material:
- Liquid
- Odor:
- No
- Package Quantity:
- 2 Per Case
- Product Type:
- Mild
- SCAQMD Compliant:
- No
- Size:
- 2.5 L
- Temperature Range:
- 0 to 40 Deg C