16 OZ GOOD SENSE AIR FRESH 6/CA
Good Sense® 16 OZ GOOD SENSE AIR FRESH 6/CA
Frequently Purchased Together
Product Details
- Waterbased formula contains no CFCs, chlorinated solvents or ozone depleting chemicals
- Rids areas of the toughest odors including smoke and garbage without leaving stains or residue
- Mist travels quickly to instantly freshen air anywhere odors are present
- For daily use in foodservice, healthcare, education, retail and lodging
- Use where malodors are present
- Highly concentrated ready-to-use aerosol for easy and cost effective air rejuvenation
Specifications
- Collection:
- Good Sense®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Air Freshener
- Size:
- 16 oz
- Type:
- D100949179CA