2.5 L Liquid Air Freshener in Clear
Good Sense® HC 2.5 L Liquid Air Freshener in Clear
Product Details
- Effective on odors from mold, vomit, urine, mildew, and tobacco smoke
- Formulated using ActScent™ to fight the toughest odors
- Effective for reducing malodors on carpets, hard surfaces, and as a room spray
- Concentrated formulations work for just pennies per diluted gallon
- Neutralizes to counteract tough odors
Documents
Specifications
- Application:
- Carpet, Hospitals, Restrooms
- Collection:
- Good Sense® HC
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Apple
- Size:
- 2.5 L
- Temperature Range:
- 0 to 40 Deg C