2 oz. Fryer Boil Out Liquid Formula
Mr. Muscle® 2 oz. Fryer Boil Out Liquid Formula
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Free rinsing properties and lack of neutralizing step result in tremendous savings of time
- Helps prevent boil-over
- Dispenser pack case provides easy storage and access to product
- Volume: 2 ounce pack
- Unlike caustic solutions, Mr. Muscle® requires only a rinse after cleaning, before oil is added
- Portion control pouch helps simplify product handling, eliminate waste and control fryer cleaning costs
Specifications
- Application:
- Foodservice
- Collection:
- Mr. Muscle®
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Fryer Boil-Out
- SCAQMD Compliant:
- No
- Size:
- 2 oz