1 gal. Mold and Mildew Sanitizing Cleaner, 4 Per Case
RestorOx™ 1 gal. Mold and Mildew Sanitizing Cleaner, 4 Per Case
Product Details
- Sanitizes in 10 Seconds. Fungicidal in 30 Seconds, Virucidal in 30 Seconds, Bactericidal in 1 Minute.
- No dilution required ensuring compliance and removing the risk of diluting hazardous concentrates.
- Cleans, kills and prevents mold and mildew.
- Compatible with most hard non-porous surfaces.
- Ideal for use in mold and mildew remediation sites, professional restoration sites, sewage backflow sites, water and flood damage sites, trauma, crime scene and fire clean up.
- Soft surface sanitization in 30 seconds.
Specifications
- Application:
- Mold, Remediation, Sewage, Water
- Collection:
- RestorOx™
- Color Finish Category:
- Browns
- Color Finish Name:
- Straw
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13 in
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Liquid
- Origin:
- Global
- Package Quantity:
- 4 Per Case
- Product Type:
- Multi Purpose Cleaner
- Size:
- 1 gal
- Weight:
- 37.57 lb