5 L Citrus Floor Maintainer
Revive® Plus 5 L Citrus Floor Maintainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enhances floor appearance and "pops" the gloss when burnished with 1500-2000+ rpm propane, battery or electric burnishers
- Unique patented cleaner/maintainer formula can be used for daily cleaning
- Cleans and restores in a single step
- Dilution rate for autoscrubber 1:512, mop and bucket 1:256
- Use through an auto scrubber or with mop and bucket
- Maintains gloss with unique formula designed to repair microscopic scratches
Documents
Specifications
- Collection:
- Revive® Plus
- Color Finish Name:
- Red
- Dilution Rate:
- 1:256 - 1:512
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Floor Cleaner, Citrus
- Size:
- 5 L
- Temperature Range:
- 6 to 35 Deg C