Diversey

Soft Care® 1 gal Liquid Instant Hand Sanitizer

Part #D5300651  |  Item #8032618  |  Manufacturer Part #5300651

Call for Pricing EACH

Size:

1 gal
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bacterial test results show a 99.9% or greater reduction in many common pathogenic microorganisms
  • Contains emollients to condition the skin as it sanitizes
  • Dries fast
  • Requires no rinsing or towels
  • Thoroughly sanitizes without drying skin
  • Instantly sanitizes skin without the use of water.

Documents

Specifications

Application: Sanitizing

Collection: Soft Care®

Color Finish: Clear

Color Finish Category: Clear

Product Type: Gel Hand Sanitizer

Size: 1 gal