Diversey
Stride® 2.5 L Neutral Cleaner, Citrus Scented, 2 Per Case
Part #D904716 | Item #8966964 | Manufacturer Part #904716
Size:
2.5 LHow to get it:
Product Details
- Non-alkaline formulation dries film-free
- Does not need rinsing
- Cleans nearly all washable surfaces
- Low-foaming formula allows for less emptying of recovery tanks
- Concentrated formulations deliver economical cleaning performance for just pennies per diluted gallon (378 L, 1:750)
- Pleasant Citrus Fragrance
Documents
Specifications
Application: General Cleaning
Collection: Stride®
Color Finish: Orange
Color Finish Category: Oranges
Dilution Rate: 1:375 - 1:750
Green Seal Certified: Yes
Material: Liquid
Odor: Yes
Package Quantity: 2 Per Case
Product Type: Citrus
Size: 2.5 L
Temperature Range: -0 to 50 Deg C
UL Listed: No
-
Starting at $47.17
-
Starting at $282.76
-
Starting at $41.21
-
Starting at $54.27
-
Starting at $100.84
-
Starting at $52.70