60 in. Aluminum and Microfiber Athletic Floor Mop Kit
SuperCourt® 60 in. Aluminum and Microfiber Athletic Floor Mop Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 60" heavy duty aluminum mop with unique flared edge perfect for dry or wet mopping
- Included microfiber dusting pad uses special short and long fibers to trap and remove dust, dirt and debris
- Both pads are washable and reusable up to 300 times
- Microfiber wet tacking pad is highly absorbent and great for daily cleaning or removal of abrasive dust during recoating.
Specifications
- Collection:
- SuperCourt®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Handle Length (in):
- 66 in
- Length:
- 60 in
- Material:
- Aluminum, Microfiber
- Size:
- 60 in