Double Filter Paper Vacuum Bags, Pack of 10
Taski® Double Filter Paper Vacuum Bags, Pack of 10
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Double filter bags
- Jet model vacuums are professional upright 15 inch (38 cm) and 20 inch (50 cm) vacuum cleaners that are engineered with dual motor systems, providing high suction power and efficient cleaning
- 10 bags per package
Specifications
- Brand Model Compatibility:
- Taski® Jet 38 and 50 Upright Vacuum Cleaners
- Collection:
- Taski®
- ETL Listed:
- No
- Material:
- Paper
- Package Quantity:
- Pack of 10
- Product Type:
- Filter Bag