(Pack of 3) Adapter
(Pack of 3) Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
- A convenient low cost port for refrigeration servicing
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Flare
- End Connection 3:
- Female Swivel Nut
- End Connections:
- Male Threaded x Female Flare x Female Swivel Nut
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Origin:
- Global
- Package Quantity:
- Pack of 3
- Product Type:
- Adapter
- Refrigerant:
- R-22
- Vent Ducted or Ductless:
- Ducted
- Width:
- 4 in