5/6 x 1 in. Hex Washer Head Self-Drilling Screw (Pack of 100)
5/6 x 1 in. Hex Washer Head Self-Drilling Screw (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-drilling screws drill and tap holes in one step.
- Hex washer heads.
- Zinc plated steel.
- Designed for use with material thickness of .035” to .110”
Specifications
- Coating:
- Zinc Plated
- Depth:
- 7-1/2 in
- Elbow Degree:
- 90 DD
- Head Diameter:
- 0.83
- Length:
- 1 in
- Material:
- Steel
- Origin:
- Global
- Package Quantity:
- Pack of 100
- Screw Head:
- Hex Washer Head
- Thread Size:
- 10 mm
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 6 in