1-1/2 in Aviation
1-1/2 in Aviation
Frequently Purchased Together
Product Details
- The ergonomic design allows for easier cutting in tight places, improved safety by elevating hands above metal working surfaces and increase wrist range motion
- Left handed model
- This snip significantly improves sheet metal cutting
Specifications
- Blade Length (in):
- 1-1/2 in
- Color Finish Name:
- Red
- Depth:
- 10 in
- Direction of Cut:
- Left
- Elbow Degree:
- 90 DD
- Material:
- Metal
- Origin:
- Domestic
- Tool Type:
- Aviation
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 2-3/4 in