1-1/4 in. Slip Schedule 40 PVC 45 Degree Elbow
1-1/4 in. Slip Schedule 40 PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- A smooth interior wall provides free flow and helps prevent scaling. Highly versatile, lightweight and easy to install. Smooth inner walls allow for low pressure drops and resistance to chemicals and corrosion. Case of 50.
- For use in residential, industrial, irrigation, and agricultural applications
- 1-1/4 inch PVC Plastic 45° Elbow (Slip/Socket x Slip/Socket). These fittings are designed to meet most residential, industrial and irrigation/agricultural needs. They offer rigidity with resistance to chemicals and corrosion.
- Schedule 40 PVC for years of reliability
Specifications
- Application:
- Industrial, Irrigation, Residential
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connections:
- Socket Weld x Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 4-3/4 in