10 oz. General Purpose Spray Paint in Dark Machine Grey
10 oz. General Purpose Spray Paint in Dark Machine Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color code compressors or refrigerant recovery cylinders to match standard refrigerant identifying colors.
- Touch up equipment housings.
- An economical, fast-drying industrial enamel spray.
- Can be used on masonry, most metal, wood surface.
- 212 deg F dry heat resistance.
- Indoor and outdoor use.
- Great for a variety of spray paint needs where durability and long-term quality are not required.
Specifications
- Application:
- General Purpose
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Machine Grey
- Depth:
- 2-3/4 in
- Height:
- 8 in
- Origin:
- Domestic
- Product Type:
- All Purpose Spray Paint
- Size:
- 10 oz
- Type:
- DIV799005
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 0.913 lb