Diversitech

10 oz. General Purpose Spray Paint in Grey

Part #DIV799006  |  Manufacturer Part #799-006

Color/Finish: Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New, more complete line of professional quality fast drying spray paints
  • Color code compressors or refrigerant recovery cylinders to match standard refrigerant indentifying colors
  • Touch up equipment housings

Specifications

Application: General Purpose

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Depth: 2-1/2 in

Height: 7-3/4 in

Origin: Domestic

Size: 10 oz

Weight: 1

Width: 2-1/2 in