CONDUIT LIQ TITE 1/2IN X100FT
CONDUIT LIQ TITE 1/2IN X100FT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For electrical applications: outside, inside and industrial uses including transformer connections, air conditioning and heating.
- Joins with metallic or non-metallic connectors.
- Liquid-tight design protects against vapors, solids and the weather for use in applications requiring movement, crossover connections or tight bends.
- Max Temp: 176°F Dry, 140°F Wet, 158°F Oil
- UL and cUL Listed , for use as indicated in Article 351 of the 1987 NEC.
- Easy to install and cut.
- Material is impact resistant, chemical resistant, and will not kink.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 1/2 in
- Height:
- 6-1/2 in
- Length:
- 17-1/2 in
- Origin:
- Domestic
- Size:
- 100 ft x 1/2 in
- UL Listed:
- Yes
- Weight:
- 12-1/2 lb
- Width:
- 19 in