DESCRIPTION

  • For use in hot water applications up to 212° F and suitable for 2.8 pH condensate
  • Designed with a large 1 gallon tank
  • Provides 46' of lift to move condensate up and out of the way
  • Oil and chemically resistant for longer life
  • High power, robust and thermally protected motor
  • Made of high strength, high impact PBT which is resistant to solvents
  • Stainless steel shaft to withstand harsh conditions

Diversitech 115V Condensate Pump

DIVBP46

Manufacturer Part #: BP-46

Volts:

115/240V

SPECIFICATIONS

AMP
3
Capacity
1 gal
Cord Length
5-9/10 ft
Discharge
3/8 in
Flow Rate
204 gph
Height
9-4/5 in
Maximum Feet of Head
46
Maximum Temperature
212
Origin
Global
UL Listed
No
Volts
115/240V
Width
6-3/10 in

Print