1/2 in. Barbed Plastic Hose Barb

You last purchased this on
 
DiversiTech®

1/2 in. Barbed Plastic Hose Barb

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1/2 in. Barbed Plastic Hose Barb

  • Fast #
  • Part #DIV701029
  • Item #3352513
  • Manufacturer Part #701-029
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • These can be used in cold and hot water applications.
  • They also show longtime weathering resistance.
  • Our Nylon fittings have a good resistance to oils, gasoline, as well as organic solvents.
  • An easy to install, low cost connection solution.
  • Lead free compliant and non-corrosive.
  • Requires Certification

Specifications

Application:
Cold Water, Gasoline, Hot Water
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/4 in
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Hose Barb
Length:
3/4 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Origin:
Domestic
Vent Ducted or Ductless:
Ducted/Ductless
Weight:
0.2 lb
Width:
8 in