1/4 x 1-1/4 in. Zinc Pated Steel (Pack of 20) Plain Washer

You last purchased this on
 
DiversiTech®

Devco® 1/4 x 1-1/4 in. Zinc Pated Steel (Pack of 20) Plain Washer

  • Fast #
  • Part #DIV6722
  • Item #3757422
  • Manufacturer Part #6722
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Devco® 1/4 x 1-1/4 in. Zinc Pated Steel (Pack of 20) Plain Washer

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zinc plated steel with a USS classification
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Devco®
Color Finish Category:
Greys
Color Finish Name:
Zinc
Depth:
8-7/10 in
Diameter - Inside 1:
1/4 in
Diameter - Inside 2:
9/32 in
Diameter - Outside:
1-1/4 in
Elbow Degree:
90 DD
GSA Approved:
No
Material:
Steel
Origin:
Domestic
Package Quantity:
Pack of 20
Product Type:
Fender Washer
Vent Ducted or Ductless:
Ducted/Ductless
Width:
8-7/10 in