1/4 in. Spade
1/4 in. Spade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Insulated spade terminal
- Wire range 16-14, stud #6
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 9-11/20 in
- Height:
- 4-19/50 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Origin:
- Domestic
- Package Quantity:
- Pack of 16
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 2-3/4 in