14 x 25 x 1 in. Air Filter Polyethylene and Polypropylene MERV 8
14 x 25 x 1 in. Air Filter Polyethylene and Polypropylene MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Plastic
- Material Type:
- Polyethylene, Polypropylene
- Origin:
- Domestic
- Size:
- 14 in x 25 in x 1 in
- Width:
- 14 in