15 Amp 125V in Ivory
15 Amp 125V in Ivory
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty mounting strap for additional assembly strength.
- Copper alloy power/ground contacts for optimum continuity.
- Automatic grounding for fast installation.
- U.L. Listed. C.S.A. Certified (NEMA 5-15 Type).
- Side wire design with large binding head terminal screws for fast wiring.
Specifications
- AMP:
- 15
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 4 in
- Elbow Degree:
- 90 DD
- Origin:
- Domestic
- Product Type:
- Receptacle
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 125V