15 Amp 125V in Brown
15 Amp 125V in Brown
Frequently Purchased Together
Product Details
- Heavy duty mounting strap for additional assembly strength.
- Copper alloy power/ground contacts for optimum continuity.
- Automatic grounding for fast installation.
- U.L. Listed. C.S.A. Certified (NEMA 5-15 Type).
- Side wire design with large binding head terminal screws for fast wiring.
Specifications
- AMP:
- 15
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 4-1/4 in
- Elbow Degree:
- 90 DD
- Height:
- 1 in
- Origin:
- Domestic
- Product Type:
- Receptacle
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 125V
- Width:
- 1-3/4 in