Diversitech
16 ft. Ratch-It-Strap
Part #DIVHS192 | Item #1096480 | Manufacturer Part #HS-192
$58.11
EACH
Length:
16 ftProduct Details
- Unique ratchet action permits tie-down of appliances securely, positively
- Designed with an innovative latch and a fast release cam that reduces socket wear
- This cadmium-plated steel buckle has a positive lock that eliminates release due to vibration
- When closed, the handle locks the latch into the sprocket to prevent inadvertent release
- Easy ratchet tensioning
- Strong vinyl coated end hooks rated at 1200 PSI tensile
Specifications
Color Finish: Black
Color Finish Category: Blacks
Depth: 3/4 in
Length: 16 ft
Material: [Plastic, Steel]
Material Type: Nylon
Origin: Global
Tool Type: Ratchet Strap
Width: 2 in